Solid Rivet, Round Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 1000 PK

  • Mfr # 30A0204-EA-1000

  • Zoro # G2129443


product price:  $12.39
/pk 1000, $0.01/ea

Key Features

Rivet Head Style
Round
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30A0204-EA-1000
Zoro #
G2129443
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.0625 in
Rivet Length
0.25 in
Head Dia.
0.125 in
Head Height
0.047 in
Head Diameter
1/8 in
Maximum Material Thickness
1/16 in
Body Length
1/4 in
Shank Diameter
0.0625 in
Overall Length
19/64 in

Details

Item
Solid Rivet
Rivet Head Style
Round
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Installation Method
Hammer, Rivet Press
Product Type
Solid Rivet
Finish
Plain
Material
Aluminum
Head Type
Dome
Manufacturer Location
Made in USA*
Material Grade/Class
1100F

Description

Solid Rivet,1/4 in L,Dome,PK1000, System of Measurement Inch, Shank Diameter 0.0625 in, Overall Length 19/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.047 in, Head Diameter 1/8 in, Maximum Material Thickness 1/16 in, Body Length 1/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.