Front Steerman Skates, Swivel, 16,500 lb. Cap

  • Mfr # 5ERK3

  • Zoro # G2132369


product price:  $1,318.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
4 3/8 in
Overall Length
70 3/4 in
Overall Width
31 3/8 in
Color
Red
Load Capacity
16,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ERK3
Zoro #
G2132369
UPC #
190735343661
Country of Origin
China

Dimensions

Overall Height
4 3/8 in
Overall Length
70 3/4 in
Overall Width
31 3/8 in
Roller Dia.
3 3/8 in
Handle Length
48 in
Lift Height
4 5/16 in
Roller Length
3 3/8 in
Top Plate Thickness
5/8 in
Top Plate Width
6 3/4 in
Top Plate LxW
6 3/4 in x 6 3/4 in
Roller Width
3 3/8 in
Deck Height
4 1/4 in
Width Across Deck
6 3/4 in
Overall LxWxH
22 3/4 in x 31 3/8 in x 4 3/8 in
Axle Dia.
1 in
Caster Wheel Width
2 11/16 in
Top Plate Length
6 3/4 in
Tow Eye Inside Dia.
2 in
Deck Width
31 1/4 in
Deck Length
6 3/4 in
Deck LxWxH
6 3/4 in x 31 1/4 in x 4 1/4 in

Details

Color
Red
Load Capacity
16,500 lb
Item
Front Steerman Machine Roller
Roller Type
Swivel
Roller Material
Polyurethane
Number of Rollers
12
Frame Material
Steel
Weight
123 lb
Number of Decks
1
Frame Finish
Powder Coated
Caster Frame Material
Steel
Caster/Roller Configuration
(12) Rollers
Caster/Roller Mounting Location
Standard
Top Plate Surface
Rubber Padded
Roller Tread Material
Polyurethane
Roller Bearing Type
Ball Bearing
Support Type
Front
Non-Marking Rollers
Yes
Non-Marking Casters/Wheels
Yes
For Movement Type
Straight/Rigid
Caster Wheel/Tread Material
Nylon
Top Plate Type
Swivel
Assembled
Yes

Description

Machine Roller, Load Capacity 16,500 lb, Deck Length 6 3/4 in, Deck Width 31 1/4 in, Deck Height 4 1/4 in, For Movement Type Straight/Rigid, Top Plate Length 6 3/4 in, Top Plate Width 6 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Width Across Deck 6 3/4 in, Caster/Roller Configuration (12) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 70 3/4 in, Overall Width 31 3/8 in, Overall Height 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.