Straight Blade Receptacle, 1 Outlet, NEMA 14-50R, 50 A, 125/250V AC, 3 Poles, 4 Wires, Black

  • Mfr # HBL9450A

  • Zoro # G2132541


product price:  $118.46
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Single
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL9450A
Zoro #
G2132541
UPC #
783585015316
Country of Origin
United States

Dimensions

Height
2.44 in
Width
2.75 in
Mount Hole Center-to-Center Width
1.8 in
Face Diameter
2.4 in
Maximum Wire Size
4 AWG
Overall Depth
2.4 in
Minimum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
14-50R
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified, NEMA WD-6, UL E2186
Flange Type
Non-Flanged
Outlet Type
Single
Number of Gangs
1
Material
Thermoplastic Polyester
Outlet Type - Plugs and Receptacles
Single
Voltage
125/250VAC
Power Indicator
No
Sub-Category
Single Receptacles
Weather Resistant
No
Wiring Method - Plugs and Receptacles
Back and Side
Boot Code
D
Mounting Type - Plugs and Receptacles
Flush
HP
3 hp
Tamper Resistant
No
Corrosion Resistant
No
Weather Resistant - Plugs and Receptacles
No
Surge Suppression
No
NEMA Receptacle Configuration - Plugs and Receptacles
14-50R
Mounting Type
Flush
Application Environment
Industrial
Horsepower Rating
3 hp
Shrouded
No
Contact Material
Brass
Connection Orientation
Straight
Maximum Operating Temperature
167 Degrees F
Market
Industrial
AFCI
No
Polarized
Yes
NEMA Enclosure Rating
1
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-40 Degrees F
Grade
Federal Specification
Surge Protection
No
GFCI
No
Housing Material
Composite, Thermoplastic
Cover Type
No Cover
For Location
Indoor
Nema Rating
14-50R

Description

The HUBBELL 14-50R Receptacle is a single, flush-mount electrical outlet rated for 50 amps and 125/250V AC. Rated for 50 A at 125/250V AC with NEMA 14-50R configuration; suitable for compatible applications, it features a straight connection orientation and accommodates both back and side wiring methods. This receptacle is suitable for applications requiring a grounded, high-power connection with a NEMA 14-50R configuration.


Key Features of the HUBBELL 14-50R Receptacle:

  • Current & Voltage Rating: Rated for 50 A at 125/250V AC

  • NEMA Configuration: 14-50R, single outlet type

  • Mounting Type: Flush mount design with non-flanged face

  • Wiring Method: Accepts both back and side wire connections; screw terminals support wire sizes from 4 AWG to 12 AWG

  • Number of Poles/Wires: Three poles, four wires; grounded and polarized

  • Material & Construction: Composite thermoplastic housing with brass contacts; UL94 V-0 flammability rating

  • Operating Temperature Range: -40°F to +167°F (minimum to maximum)

  • Circuit Protection Features: Not equipped with AFCI or GFCI; not rated for surge protection or outdoor use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.