Men's Carbon Fiber Toe Athletic Shoe, Black, Gum, 13, D, 1029122

  • Mfr # 1029122

  • Zoro # G213322033


product price:  $130.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Electrical Hazard Rated
No
Color
Black, Gum
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1029122
Zoro #
G213322033
UPC #
195208443749
Country of Origin
Multiple

Dimensions

Size
13
Footwear Width
D
Overall Height
3 in
Width
D

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Men's
Electrical Hazard Rated
No
Color
Black, Gum
Style Number
1029122
Waterproof
No
Midsole Technology
KEEN.ReGen
Insulated
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Conductive
No
Heel Definition
Flat Heel
Liner Material
Mesh
Removable Insole
Yes
Non-Marking Sole
Yes
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Wide Toe Cap
Yes
Outsole Material
Rubber
Upper Material
Fabric
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metatarsal Guard
No
Puncture-Resistant Sole
No
Construction
Cemented
Static Dissipative
Yes
All-Leather Upper
No
Toe Shape
Round
Toe Cap Material
Carbon Fiber
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
1.15
Footwear Style
Athletic Shoe
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.76
Insole Technology
Metatomical Footbed
Style Family
Athletic Shoe
Ninety-Degree Heel
No
For Outdoor Traction
No
Shank Material
Nylon

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.