#10-24 x 3/8 in Spanner Button Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 25 PK
Mfr # 22070
Zoro # G2133397
product price:Â $6.69
/pk 25, $0.27/eaKey Features
Button Head
Spanner Drive
System of Measurement
Inch
Thread Size
#10-24
Drive Size
5/32 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22070
Zoro #
G2133397
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-24
Fastener Length
3/8 in
Drive Size
5/32 in
Head Dia.
0.347 to 0.361 in
Head Height
0.091 to 0.101 in
Thread Length
3/8"
Maximum Head Width
23/64 in
Maximum Head Height
3/32 in
Overall Length
3/8 in
Details
System of Measurement
Inch
Head Type
Button
Drive
Spanner
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
Item
Tamper Resistant Screw
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
302
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive External Hex, Thread Size #10-24, Fastener Length 3/8 in, Head Height 0.091 to 0.101 in, Drive Size 5/32 in, Dimensional Standards ASME B18.3, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.