Desk Pedestal, 30 in D X 29 1/2 in H, 66 in W X Steel, Charcoal/Mahogany

  • Mfr # 20538

  • Zoro # G213342567


product price:  $808.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
66 in
Overall Depth
30 in
Overall Height
29 1/2 in
Finish
Powder Coated
Color
Charcoal/Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20538
Zoro #
G213342567
UPC #
029404205385
Country of Origin
Mexico

Dimensions

Overall Width
66 in
Overall Depth
30 in
Overall Height
29 1/2 in

Details

Item
Desk Pedestal
Finish
Powder Coated
Color
Charcoal/Mahogany
Material
Steel
Number of Drawers
2
Number of Pedestals
1
Configuration
(1) Box Drawer; (1) File Drawer
Frame Material
Steel
Standards
ANSI/BIFMA, CARB/TSCA Statement, Greenguard Gold Certified, TAA Compliant
Pedestal Location
Right Main
Assembly
Partially Assembled
Includes
Hardware
Frame Color
Charcoal
Includes Mounting Hardware
Yes
Drawer Slide Type
Ball Bearing
Pull Shape
Drawer Fronts with Full-Width Pull
Product Type
Single Pedestal Desk
Box Drawer Extension
100 %
File Drawer Extension
100 %
Includes File Supports
Yes
Caster/Glide Type
Leveling Glides
File Drawer Form Factor
Letter
Number of Box Drawers
1
Number of File Drawers
1
Desktop Material
Melamine Laminate with Particleboard Core
Desktop Color
Mahogany
Number of Cable Holes
2
Includes Keyboard Tray
No
Includes Client Surface
No
Includes Modesty Panel
Yes

Description

Desk Pedestal, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine Laminate with Particleboard Core, Frame Color Charcoal, Frame Material Steel, Includes Client Surface No, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides Not Applicable, Number of Drawers 2, Number of Pedestals 1, Number of Shelves Not Applicable, Overall Depth 30 in, Overall Height 29 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.