Straight Blade Plug, 6-15P, 15 A, 250V AC, 2 Pole, Spring Clamp Terminals, Grounded

  • Mfr # HBL56CM66CST

  • Zoro # G213370409


product price:  $20.15
/ea

Key Features

NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL56CM66CST
Zoro #
G213370409
UPC #
783585964867
Country of Origin
China

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Overall Length
3.28 in
Body Length
2.096 in
Minimum Wire Size
14 AWG
Face Diameter
1.527 in
Outside Diameter
1.32 in
Maximum Wire Size
10 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White, Yellow
IP Rating
IP20
Standards
CSA C22.2, UL 498
Resistance Properties
Corrosion Resistant, Non-Conductive Housing
Grade
General Use
Market
Commercial, Industrial
For Location
Indoor
Horsepower Rating
1 1/2 hp
Polarized
Yes
Insulation Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
Maximum Operating Temperature
167 Degrees F
NEMA Enclosure Rating
6
For Environment
Industrial
UL 94 Flammability Rating
V-2
Shrouded
No

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1 1/2 hp, Housing Color White, Yellow, IP Rating IP20, NEMA Plug Configuration 6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, Non-Conductive Housing, UL 94 Flammability Rating V-2, Voltage Rating 250V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Face Diameter 1.527 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products