3/4" FNPT Bronze Swing Check Valve

  • Mfr # 515 3/4"

  • Zoro # G2134431


product price:  $94.18
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Sub-Category
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515 3/4"
Zoro #
G2134431
UPC #
697988619784
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Pipe or Tube Size - Check Valves
3/4"
Size
3/4"
Length
2.63"
Overall Height
1-11/16"
Overall Length
2.63 in
Pipe or Tube Size
3/4 in
Height - Cap to Inlet Center
1 11/16 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Sub-Category
Bronze
Max. Pressure
150 psi WSP
Cap to Inlet Center
1-11/16"
Mounting Position
Horizontal
Body Material - Valves
Bronze
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Cracking Pressure
0.5 psi
Seat Material - Check Valves
Bronze
Max. Temp.
406 Degrees F
Max. Steam Pressure
150 PSI WSP
Material of Construction
Bronze
Seat Material
Bronze
Max. Temp. - Valves
406 Degrees F
Mechanism and Body Design
Inline Swing
Min. Temp. - Valves
-20 Degrees F
Max. Steam Pressure - Valves
150 psi WSP
Full Flow - Valves
Yes
Standards
MSS SP-80 Type 3
Mounting Orientation - Check Valves
Horizontal
Flow - Valves
18.00 gpm
Flow Design
Single
Cracking Pressure - Check Valves
0.500 to 0.750 psi
Item - Check Valves
Check Valve
Seal Material - Check Valves
Bronze
Application - Valves
General Purpose
Item
Swing Check Valve
Seal Material
Bronze
Flow
18 gpm
Mounting Orientation
Horizontal
Seal
Viton
Type
Horizontal or Vertical
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
150 psi
3-A Standard Compliance
Not Rated
Check Mechanism
Swing
Connection Type - Side 2
NPT
Operating Temperature - Maximum
406 Degrees F
Silent Check
Standard
Maximum Pressure - Operating
300 psi
Check Mechanism Material
Brass
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
For Media
Gas, Oil, Steam, Water
Coefficient of Volume (Cv)
18
Valve Body Style
Inline
Valve Series
515

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.500 to 0.750 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 18 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.