2" Socket Weld 316 SS Tee

  • Mfr # 60TE111SW020

  • Zoro # G2137983


product price:  $51.19
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60TE111SW020
Zoro #
G2137983
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side A Outside Diameter
2 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
92.35 mm
Fitting Side B Outside Diameter
2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side C Outside Diameter
2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Standards
ANSI B16.5, ASTM A351, MSS SP-51
Fittings Sub-Category
Tees
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Tee
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
11
Material Grade
316
Fitting Side C Gender
Female
Includes Seal
No
Fitting Side B Pipe Threading
11
Fitting Side A Type
Socket
Fitting Side B Gender
Female
For Pipe Schedule
40
Low Lead Compliance Level
Compliant
Class
Class 150
Fitting Side C Type
Socket
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Color
Silver
Fitting Side B Type
Socket

Description

The ZORO SELECT - 60TE111SW020 is a stainless steel tee fitting designed to join three pipe runs in distribution or process piping systems. It is constructed from 316 stainless steel with socket weld connection type and pressure rating specified as Class 150. The fitting has a nominal size and outside diameter of 2 inches on all sides, with female female socket connections, making it suitable for piping systems conveying air, natural gas, non-potable water, oil, potable water, or steam.

Key Features:

  • Material: 316 stainless steel for corrosion resistance and durability
  • Connection Type: Socket weld (internal weld, rated for socket weld connections)
  • Pressure Class: Rated for use within the specified pressure class
  • Nominal Pipe Size: 2 inches on all sides, with a 2-inch outside diameter
  • Gender and Connection: Female on all ends, with standard thread size of 11
  • Fitting Shape: T-shape (tee) to split or combine fluid or gas flow at 90°
  • Standards: Meets ASTM-A-351, ANSI B16.5, and MSS-SP-51 class 150 specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.