Reducing Coupling, 1 in x 3/4 in FNPT, 304 Stainless Steel, Class 3000

  • Mfr # 2UA87

  • Zoro # G2140582


product price:  $24.79
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UA87
Zoro #
G2140582
UPC #
190735922545
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Pipe Size
1" x 3/4"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Fittings Sub-Category
Couplings
Specific Pipe Fitting Shape
Reducing Coupling
Max. Steam Pressure
2500 psi @ 350 Degrees F
Standards
ASME B16.11, ASTM A182
Max. Pressure
3000 psi@100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fitting Side B Pipe Threading
14
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Class
Class 3000
Material Grade
304
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Gender
Female

Description

The ZORO SELECT - 2UA87 is a stainless steel reducing coupling designed to join two pipes of different diameters, providing a compact and corrosion-resistant connection. Constructed from 304 stainless steel, this fitting accommodates pipe sizes of 1 inch and 3/4 inch with female NPT threaded connections on both ends. It conforms to ASTM A182 for material, ANSI/ASME B1.20.1 for threads, and meets ASME B16.11 standards.

Designed and manufactured to meet applicable standards and specifications.

Key Features:

  • Material: 304 Stainless Steel
  • Fitting Type: Reducing Coupling joining 1" to 3/4" pipe sizes
  • Connection: Female NPT threads on both sides (Side A and Side B)
  • Pressure Rating: Class 3000, up to 3000 psi @ 100°F
  • Maximum Steam Pressure: 2500 psi @ 350°F
  • Thread Sizes: Side A - 11 1/2 TPI, Side B - 14 TPI
  • Standards: ASTM A182 material, ANSI/ASME B1.20.1 threads, and ASME B16.11 compliance
  • No pre-applied thread sealant or included seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.