Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray

  • Mfr # STS-121872-3MG

  • Zoro # G2141505


product price:  $701.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Color
Gray
Opening Height
69 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STS-121872-3MG
Zoro #
G2141505
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 7/8 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Width
36"
Depth
18"
Height
78"
Frame Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Number of Openings
3
Handle Type
Recessed Lift
Hooks per Opening
Coat Rod and 3 One Prong Hooks
Locker Material
Steel
Legs
Included
Locker Handle Type
Recessed Lift
Finish
Powder Coated
Includes
Coat Rod/Hat Shelf and ID Plate
Locker Configurations
(3) Wide, (1) Tier
Locker Door Type
Louvered
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Legs Included
Yes
Tier
One
Material
Steel
Assembled/Unassembled
Assembled
Features
Moisture Resistant, Tamper Proof, Handle
Hook Type
(3) Single Prong
Lock Type
Padlock Hasp
Locker Finish
Powder Coated
Number of Tiers
1
Includes Number Plates
Yes
Locker Color
Gray
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Lockers
3
Number of Units Wide
3
Includes Hanging Rod
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 69 7/8 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.