Outdoor Bench, 72 in. L, 24 in. W, Blue

  • Mfr # 4HUT2

  • Zoro # G2142010


product price:  $355.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Depth
24 in
Overall Height
32 1/2 in
Length
72 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4HUT2
Zoro #
G2142010
UPC #
190735510483
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Height
32 1/2 in
Length
72 in
Height
31 in
Width
24 in
Overall Length
72 in
Frame Diameter
2 3/8 in
Seat Height
18 in
Back Material Thickness
6 ga
Back Height
11 1/2 in
Seat Depth
12 in
Seat Thickness
2 in
Seat Material Thickness
6 ga
Back Depth
4 in

Details

Color
Blue
Assembly
Unassembled
Frame Material
Steel
Frame Color
Black
Item
Outdoor Bench
Includes
2 Cross Braces, 2 Legs, Back, Hardware, Seat
Edges
Radius
Mounting
Portable
Surface Material
Thermoplastic Coated Metal
Load Rating (Lb.)
600 lb
Frame Finish
Powder Coated
Features
Easy Removal of Graffiti, Sturdy, Suitable for Decks, Suitable for Gardens, Suitable for Parks, Suitable for Sidewalks, Weather Resistant
Product Type
Outdoor Bench
Weight Capacity
600 lb
Shape
Straight
Includes Mounting Hardware
No
Mounting Hardware Included
No
Back Coating/Finish
Thermoplastic Coating
Number of Supports
2
Seat Coating/Finish
Thermoplastic Coated
Back Color
Blue
Seat Color
Blue
Seat Structural Material
Metal
Back Structural Material
Metal
Edge Style
Rounded
Number of Arms
0
Support Style
Leg
Surface Texture
Diamond Mesh
Includes Back
Yes
Includes Assembly Tools
No

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 24 in, Overall Height 32 1/2 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Blue, Seat Structural Material Metal, Weight Capacity 600 lb, Frame Color Black, Surface Texture Diamond Mesh, Assembly Unassembled, Back Height 11 1/2 in, Board Width Not Applicable, Edge Style Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.