2" x 1-1/4" FNPT 316 SS Reducing Coupling

  • Mfr # 60RC111N020114

  • Zoro # G2142962


product price:  $23.59
/ea

Key Features

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RC111N020114
Zoro #
G2142962
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/4"
Pipe Size (Fittings)
2" x 1-1/4"
Pipe Size
2" x 1-1/4"
Overall Length
66 mm
Fitting Side A Outside Diameter
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Fittings Sub-Category
Couplings
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
11
Material Grade
316
Fitting Side A Gender
Female
Color
Silver
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Pipe Threading
11
Fitting Side A Type
NPT
Fitting Side B Type
NPT
For Pipe Schedule
40
Class
Class 150

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 2 in, 11, 2 In.-11.5, 1 1/4 in, Female, Threaded, 1 1/4 in, 11 1/2, 2 In.-11.5, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.