Chrome SLT 4072 Cut-Resistant Gloves, Synthetic Leather Palm, 2XL, Gray/High-Visibility Orange

  • Mfr # 4072-XXL (11)

  • Zoro # G2143759


product price:  $34.29
/pr

Key Features

Color
Gray/High-Visibility Orange
Cuff Style
Shirred Slip-On
Glove Length
9-3/4"
Palm Material
Synthetic Leather
Application
Oil and Gas, Mining, Maintenance, Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4072-XXL (11)
Zoro #
G2143759
UPC #
812013029226
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
9-3/4"
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Cut-Resistant Gloves
Color
Gray/High-Visibility Orange
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Oil and Gas, Mining, Maintenance, Manufacturing
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA
Glove Coating Finish
None
Series
Chrome SLT
Finger Material
Spandex
Stitching Material
Nylon
Glove Lining Material - Cut Resistant
HPPE
Finger Style
Full Finger
Suggested Use Environment
Dry, Light Oil and Oily
Glove Coating Material
Uncoated
ANSI/ISEA Puncture Force
38 N
Knuckle Padding Material
None
Abrasion Resistant
Yes
Weight
6.88 oz.
Glove Coating Coverage
None
Glove Cut
Clute
Puncture Resistant
Yes
ANSI/ISEA Cut Level
A6
Back Material
Spandex
Thumb Style
Full
ANSI/ISEA Puncture Level
2
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
5
Coating Material
Uncoated
ANSI/ISEA Cut Load
3,011 g
ANSI/ISEA Cut Grams
3011
Cut-Resistance Coverage
Full
Anti-Static
No
Reinforcement Coverage
Reinforced Finger Sides
Glove Safety Features
High-Visibility
Silicone-Free
Yes
Brand and Series
HexArmor Chrome SLT 4072
Glove Materials
HPPE/Synthetic Leather
Touchscreen Compatible
No
Latex-Free
Yes
Glove Liner Material
HPPE
Glove Material Color
Gray/High-Visibility Orange
Glove Construction
Cut and Sewn
Windproof
No
Grip Coating Color
Gray
EN 388 Impact Rated
No
Includes Heat Pack Pocket
No
Low-Profile Impact Protection
No
Min. Temp.
32 Degrees F
Includes Red Palm
No
Waterproof
No
Includes Double Palm
No
Glove Features
High-Visibility
Layered Palm Material
HPPE
Rope Channel Reinforcement
No
Palm Style
Double Layer
Touchscreen Nib
No
ANSI/ISEA Heat Level
Not Available
Includes Pinch Point Protection
No
Includes ID Panel
No
EN 388 Rating
3X42F
Thumb Sweat Wipe
No
Includes Keypad Nib
No
Includes Padded Palm
No
Includes Pull Strap
No
Reflective Backing
Yes
Glove Back Material
Spandex(R)
High-Visibility
Yes
Hand Style
Left and Right
Oil-Resistant
Yes
Minimum Temperature
32 Degrees F
Glove Back Color
Orange
Includes Reinforced Thumb Crotch
No
Glove Lining Material
HPPE

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, Backing Style Spandex(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards ANSI/ISEA, EN 388, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products