3/4" FNPT Bronze Swing Check Valve

  • Mfr # 510T 3/4

  • Zoro # G2143793


product price:  $94.18
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Mechanism and Body Design
Inline Swing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510T 3/4
Zoro #
G2143793
UPC #
697988580916
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Size
3/4"
Length
2 5/8 in
Pipe or Tube Size - Check Valves
3/4 in
Overall Length
2.63 in
Pipe or Tube Size
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Height - Cap to Inlet Center
1 11/16 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Mechanism and Body Design
Inline Swing
Full Flow - Valves
Yes
Flow - Valves
18.0 gpm
Max. Steam Pressure
150 PSI WSP
Max. Steam Pressure - Valves
150 psi WSP
Seat Material
Bronze
Cap to Inlet Center
1 11/16 in
Sub-Category
Bronze
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp. - Valves
406 Degrees F
Seal Material
PTFE
Standards
ASTM B16, ASTM B62, MSS SP-80
Application - Valves
General Purpose
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Item - Check Valves
Check Valve
Connection Type - Check Valves
FNPT x FNPT
Cracking Pressure
0.5 psi
Max. Temp.
406 Degrees F
Max. Pressure
300 psi
Seal Material - Check Valves
PTFE
Body Material - Valves
Bronze
Min. Temp. - Valves
-20 Degrees F
Seat Material - Check Valves
Bronze
Item
Swing Check Valve
Flow Design
Single
Max. Water Pressure
300 psi
Mounting Position
Vertical or Horizontal
Material of Construction
Bronze
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Flow
18 gpm
Mounting Orientation
Horizontal
Seal
Nitrile
Check Mechanism Material
PTFE
Valve Body Style
Inline
Maximum Pressure - Operating
300 psi
Silent Check
Standard
Maximum Pressure - Steam
150 psi
Coefficient of Volume (Cv)
18
3-A Standard Compliance
Not Rated
For Media
Gas, Oil, Steam, Water
Check Mechanism
Swing
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Maximum
406 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Type
Swing
Valve Series
510T

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 18 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.