Exhaust Fan, Assembled, 1,100 RPM

  • Mfr # P30-2

  • Zoro # G214645087


product price:  $748.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Mounting Orientation
Horizontal
Blade Material
Galvanized Steel
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P30-2
Zoro #
G214645087
UPC #
-
Country of Origin
Canada

Dimensions

For Minimum Wall Thickness
6 in
For Cut-Out Width
30 in
Overall Width
35 1/4 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
6 in
For Cut-Out Height
30 in
Blade Diameter
30 in
Overall Height
35 1/4 in
Overall Depth
13 1/4 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Mounting Orientation
Horizontal
Blade Material
Galvanized Steel
Number of Speeds
1
Fan Style
Panel
Includes Motor
Yes
Grille Color
Gray
Housing Material
Steel
Exhaust Airflow @ 0.000 in SP
8,000 cfm
Housing Finish
Unfinished
Drive Type
Direct Drive
Maximum Static Pressure
0.25 in wg
Thermal Protection
Yes
Maximum Airflow
8,000 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Frame Finish
Powder Coated
Ring-Mount Style
Flange
Motor Speed
1,100 RPM
Number of Fans
1
Guard Material
Steel
Ventilation Type
Exhaust
Control Type
Toggle Switch
Maximum Noise Level
82 dBA
Standards
cETLus
Includes Dehumidistat
No
Guard Finish
Chrome Plated
Number of Blades
3
Nameplate Voltage
115V AC
Assembled
Assembled
Frame Material
Steel
Supply Airflow @ 0.000 in SP
7,000 cfm
Noise Level @ 0.000 in SP @ 5 ft
42.3 sones
Full Load Current
2.2 A, 4.4 A
Phase
1
Motor Horsepower
1/3 hp
Guard Type
Intake

Description

SINGLE SPEED PANEL FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.