29-Piece Heavy-Duty Jobber Length Drill Bit Set, M2 Premium HSS, 1/16" - 1/2", Black/Gold Finish

  • Mfr # ZDBS-001

  • Zoro # G214949185


product price:  $64.99
/ea

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
29 Drill Bits: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in, and 1 Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZDBS-001
Zoro #
G214949185
UPC #
-
Country of Origin
China

Details

Item
Jobber Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
29 Drill Bits: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in, and 1 Plastic Case
Primary Material Application
Mild steel, stainless steel, alloy steel, cast iron, aluminum, brass, bronze, copper, plastic, wood
Point Type
Split Point
Drill Bit Case Type
Round Plastic Case
Finish
Black and Gold
Flute Type
Spiral
Number of Flutes
2
Weight
2.2 lb
Drill Bit Grouping
Drill Bit Set
Shank Type
Round

Description

This drill set features an innovative round case that combines practicality and style, offering a compact, easy-to-carry design. The durable, water-resistant case is shatterproof and fits seamlessly wherever you need it. Whether gripping it like a travel mug, tucking it into your vehicle’s cup holder, or attaching it to your belt for convenience, this set is designed for portability and ease of use. The drill bits are manufactured from M2 premium-grade high-speed steel, making them ideal for drilling through a wide range of materials such as aluminum, iron, stainless steel, plastic, wood and other metals. Featuring a 135° split-point tip, they deliver precise, self-centering performance while reducing thrust and preventing the bit from wandering. The black and gold finish enhances durability and ensures reliable performance in challenging drilling applications.


  • Comprehensive set of 29 jobber length (standard length) drill bits ranging from 1/16" to 1/2" in 1/64" increments.
  • M2 High-speed steel (HSS) construction delivers durability and wear resistance for long-lasting performance.
  • Suitable for a variety of materials, including aluminum, iron, stainless steel, wood, plastic, brass, and bronze.
  • 135° split point tip ensures precise starts, reduces walking, and allows efficient penetration.
  • Black and gold oxide finish enhances corrosion resistance and hardness for demanding tasks.
  • Round shank design provides compatibility with most tool holding systems.
  • Compact and portable case designed for convenience—fits comfortably in one hand or snugly in a truck’s cup holder for easy transport
  • Durable, water-resistant storage case for protection and portability
  • Organized case simplifies bit selection and keeps everything secure during transport.
  • Ideal for professionals and hobbyists who need reliable performance across a range of materials and applications

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds | Nickel oxide | Cobalt [II] oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.