Shop PERFORMANCE TOOL

3 pc. Step Drill Set, Titanium Coated, Hex Shank, Metal Wood Plastic

  • Mfr # W9003

  • Zoro # G323310029


product price:  $24.99
/ea

Key Features

Drill Bit Material
High Speed Steel
Includes
6, 9, 13 Step Bits
Single/Double Ended
Single
Finish
Titanium Nitride
Drill Bit Coating
Titanium Nitride
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W9003
Zoro #
G323310029
UPC #
39564191671
Country of Origin
China

Details

Item
Drill Bits-Step
Drill Bit Material
High Speed Steel
Includes
6, 9, 13 Step Bits
Single/Double Ended
Single
Finish
Titanium Nitride
Drill Bit Coating
Titanium Nitride
Type
Bit
Color
Bronze
Case Included
No
Left or Right Twist
Right

Description

1/4-Inch hex shank 3 bit set replaces 17 individual drill bits. Titanium nitride coated high speed steel. For use with metal, wood and plastic. Starts on contact, no center punch needed. Automatically deburrs holes as you drill.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.