1-1/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80

  • Mfr # E6BNG18

  • Zoro # G2149506


product price:  $90.29
/ea
Sold in multiples of 5 for $451.45
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1 1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E6BNG18
Zoro #
G2149506
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
2 ft
Wall Thickness
0.169 in
Pipe Size (Fittings)
1-1/4"
Outside Dia.
1 11/16 in
Pipe Size (Nominal)
1-1/4"
Inside Dia.
1 1/4 in
Inside Diameter
1 5/16 in
Outside Diameter
1 11/16 in
Nominal Pipe Size
1 1/4 in
Overall Length
2 ft

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Material (Pipe)
316 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Thread Type
MNPT x MNPT
Temp. Range
-20 Degrees to 650 Degrees F
Thread Type
NPT
Max. Pressure
2122 psi
Item
Pipe
Side A Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Gravity Flow
No
Fitting Compatibility
Schedule 80
Side A Gender
Male
Maximum Operating Pressure
2122 psi
Maximum Operating Temperature
650 Degrees F
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 80
Side B Thread Type
NPT
Side B Gender
Male
Material
Stainless Steel
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Material Grade
316
Metal Pipe Construction
Seamless
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 5/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 2122 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 11/16 in, Overall Length 2 ft, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.