
Square Neck Neck, 3/8"-16, 2-1/2 in L, Steel, Grade A, Hot Dipped Galvanized
Mfr # BLTC00-0375-2500A3G
Zoro # G215386989
product price:Â $0.35
/ea
Sold in multiples of 46 for $16.10
Key Features
Thread Size
3/8"-16
Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade A
Neck Type
Square Neck
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BLTC00-0375-2500A3G
Zoro #
G215386989
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Fastener Length
2-1/2 in
Head Dia.
0.844 in
Square Width
0.388 in
Head Height
0.208 in
Details
Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade A
Neck Type
Square Neck
Thread Type
UNC
Thread Style
Full
Fastener Industry Standards
ASTM A307, ASME B18.5
Head Type
Domed
Description
Carriage Bolts Square Neck Full Coarse Thread 3/8-16 x 2-1/2 in ASTM A307 Grade A Steel Hot Dipped Galvanized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.