Carriage Bolts, 5/16 in.-18 X 2 in., A307 Grade A Hot Dip Galvanized Steel (25 Pack)

  • Mfr # 9063001
  • Zoro # G111905932
product price: 
$
15.35
/pk of 25, $0.61/ea

Key Features

Thread Size
5/16 in.-18 X 2 in.
Color
Galvanized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9063001
Zoro #
G111905932
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16 in.-18 X 2 in.

Details

Color
Galvanized

Description

Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened.


  • • Size: 5/16 inch-18 X 2 inch
  • • Features a smooth rounded head as opposed to a standard hex head
  • • Square shoulder allows for nut to be tightened or loosened
  • • Often used in cases where a protruding bolt head could cause injury
  • • Nuts and washers not included, ensure washers and nuts are same diameter

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products