Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (4) Tier, Tan

  • Mfr # USVP3258-4PT

  • Zoro # G2154017


product price:  $688.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USVP3258-4PT
Zoro #
G2154017
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
14 in
Opening Height
16 1/2 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Color
Tan
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Legs
6"
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Tier
Four
Handle Type
Pull
Hooks per Opening
None
Locking System
1-Point
Finish
Powder Coated
Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Configurations
(3) Wide, (4) Tier
Item - Box Lockers
Box Locker
Material
Cold rolled steel
Door Type
Clearview
Number of Units Wide
3
Locker Color
Tan
Number of Tiers
4
Includes Number Plates
Yes
Number of Lockers
12
Frame Assembled
Unassembled
Audit Trail Storage
None

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 4, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 12, Opening Depth 14 in, Opening Height 16 1/2 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.