
Disposable Gloves, 5 mil Palm, Nitrile, XL, 90 PK, Blue
Mfr # 50020
Zoro # G215547083
product price:Â $9.99
/pk 90, $0.11/ea
Sold in multiples of 10 for $99.90
Key Features
Material
Nitrile
Palm Thickness
5 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Texture
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50020
Zoro #
G215547083
UPC #
858464002548
Country of Origin
China
Dimensions
Palm Thickness
5 mil
Size
XL
Details
Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Texture
Textured
Texture Location
Fingertips
Series
Skintx
Description
5 Mil Blue Nitrile Examination Glove, Size XL
- Durability: The gloves are made from durable materials, ensuring they can withstand the demands of industrial applications and offer long-lasting use.
- Improved Grip: The textured finger tips enhance grip, allowing for better control and handling of objects, even in slippery conditions.
- Versatility: These industrial-grade gloves are suitable for a variety of applications, providing protection and performance in various industries and tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.