
Dual Monitor Stand, Black, 22 lb Cap.
Mfr # KS-32DMA
Zoro # G215709757
product price:Â $69.79
/eaKey Features
Color
Black
Material
Aluminum, Plastic, Steel
Weight Capacity
22 lb
For Use With
13 in to 32 in Monitor
Product Type
Dual Monitor Stand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KS-32DMA
Zoro #
G215709757
UPC #
816220002645
Country of Origin
China
Details
Color
Black
Material
Aluminum, Plastic, Steel
Weight Capacity
22 lb
For Use With
13 in to 32 in Monitor
Item
Monitor Stand
Product Type
Dual Monitor Stand
Number of Monitors
2
Standards
VESA 75mm or 100mm
Features
180 Degrees Swivel, 360 Degrees Rotation, Adjustable Arm Tilts +90 Degrees to -90 Degrees , Articulation and Height Adjustment, Fits up to 32 in Screens
Mount Mechanism
Bracket Plates
Includes
Cable Clips
Description
Monitor Stand, Material Aluminum, Plastic, Steel, Color Black, Weight Capacity 22 lb, Features 180 Degrees Swivel, 360 Degrees Rotation, Adjustable Arm Tilts +90 Degrees to -90 Degrees , Articulation and Height Adjustment, Fits up to 32 in Screens, Standards VESA 75mm or 100mm, Includes Cable Clips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.