1/2" FNPT Brass Ball Valve Inline

  • Mfr # 1/2" BA-475BLL

  • Zoro # G2157811


product price:  $50.79
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2" BA-475BLL
Zoro #
G2157811
UPC #
697988605657
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
2.25 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Handle Height
1.46 in
Handle Length
3.14 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
Brass
Handle Type
Lever
Max. Pressure
600 PSI CWP
Handle Material
Zinc-Plated Steel
Body Material
Brass
Temp. Range
0 Degrees to 400 Degrees F
Stem Type
Blowout Resistant
Seat Material
RPTFE
Ball Valve Product Group
Manual
Seal Material
PTFE
Standards
CSA, FM
Type
Two Piece, Locking Handle
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 842
Connection Gender - Side 2
Female
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Vacuum Service Rating
-29.92 in Hg
Maximum Pressure - Steam
150 PSI WSP
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Coefficient of Volume (Cv)
18
Operating Temperature - Maximum
400 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Color - Valve Handle
Blue
Cleaned and Bagged
Valve Cleaned and Bagged
Valve Series
BA-475B-LL

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.