
Pushbutton, compact, with extended stroke 12 mm, 22 mm, round
Mfr # 3SU1200-0FB10-0AA0-ZY12
Zoro # G215877548
product price:Â $28.49
/ea
Sold in multiples of 14 for $398.86
Key Features
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SU1200-0FB10-0AA0-ZY12
Zoro #
G215877548
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
CE, UK CA, cULus, EAC
Description
Pushbutton, compact, with extended stroke 12 mm, 22 mm, round, plastic, black, pushbutton, high, momentary contact type, with holder, with laser labeling, lower case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.