Slotted Washer, For Screw Size 3/8 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9425SS

  • Zoro # G2160855


product price:  $13.19
/ea

Key Features

Flat Washer Type
Slotted Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.375 in
Maximum Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z9425SS
Zoro #
G2160855
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Outside Diameter
1 1/2 in
Minimum Thickness
0.375 in
Maximum Thickness
3/8 in
Inside Diameter
13/32 in
Slot Width
13/32 in
Slot Depth
7/8 in

Details

Flat Washer Type
Slotted Flat Washer
Item
Slotted Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Type
Easy On Slotted
Rockwell Hardness
B70
Thickness Tolerance
+/-0.010 in
For Use With
Screws and Studs
Washer Material Grade
18-8
Material Grade/Class
18-8
Dimensional Standards
AMPG 2003 SLT.01
Pack Size
Small Pack
Washer Type
Slotted ID
Material Quality Standards
ASTM A582
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

Slotted Flat Washer, Flat Washer Type Slotted Flat Washer, Dimensional Standards AMPG 2003 SLT.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 1/2 in, Maximum Thickness 3/8 in, System of Measurement Inch, Minimum Thickness 3/8 in, Material Quality Standards ASTM A582, Pack Size Small Pack, Rockwell Hardness B83 to B95, Thickness Tolerance +/-0.010 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.