Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
163375065
Zoro #
G2161512
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1 1/4 in
Overall Length
7.16 in
Details
Body Material
CPVC
Body Style
Inline
Temp. Range
0 Degrees to 210 Degrees F
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Handle Type
Tee
Max. Pressure
230 psi CWP
Connection Type
True Union x Flanged
Item
Ball Valve
Ball Valve Basic Body Material
Plastic
Seat Material
PTFE
Port
Full
Valve Structure
2-Piece
Standards
ASTM 1970-01
Seal Material
EPDM
Connection
Flanged
Type
Two Piece, True Union
Material of Construction
CPVC
Sub-Category
Synthetic Ball Valves
Description
Ball Valve, Body Material CPVC, Handle Type Tee, Seal Material EPDM, Seat Material PTFE, Stem Type Blowout Proof
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.