No Hub Coupling, For Pipe Size 3"

  • Mfr # DXNH156-33

  • Zoro # G2161993


product price:  $6.45
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Coupler
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXNH156-33
Zoro #
G2161993
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3"
Fitting Length
2-1/8"
Inside Dia.
3-25/64"
Pipe Fitting Length
2-1/8"
Pipe Size (Fittings)
3"
Fitting Side A Outside Diameter
3 1/2 in
Fitting Side B Inside Diameter
3 15/16 in
Wall Thickness
1/16 in
For Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 1/2 in
Overall Length
2 1/8 in
Fitting Side A Inside Diameter
3 3/8 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupler
Item
No Hub Coupling
Standards
ASTM C1277
Specific Pipe Fitting Shape
Coupler
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Fittings Sub-Category
Couplers
Band Material
300 Stainless Steel
Max. Temp.
180 Degrees F
Max. Pressure
4.3 psi
Includes Clamp
Yes
Number of Clamps included
2
Maximum Operating Pressure
4.3 psi
Temp. Range
180 Degrees F
Fitting Side B Type
No Hub
Clamp Type
Interlocked Worm Gear
Includes Shield
Yes
Fitting Side B Gender
Female
Fitting Side A Type
No Hub
Color
Black
Fitting Side A Gender
Female
Clamp Material
300 Stainless Steel
Shield Material
300 Stainless Steel
Application
Non-Potable Water

Description

No Hub Coupling, For Nominal Pipe Size 3 in, Neoprene, 3 in, 3 3/8 in, 3 1/2 in, Female, No Hub, 3 in, 3 15/16 in, 3 1/2 in, Female, No Hub, 2 1/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.