This item is Discontinued.

Mueller Industries Straight Copper Tubing, 1-3/8" Outside Dia, 2 ft. Length, Type M MH12002

Straight Copper Tubing, 1-3/8" Outside Dia, 2 ft. Length, Type M (Discontinued)

  • Mfr # MH12002
  • Zoro # G2164337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH12002
Zoro #
G2164337
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 3/8 in
Tube Size
1 1/4 in
Wall Thickness
0.042 in
Tube Length
2 ft
Inside Dia.
1.250 in

Details

Item
Copper Tubing
Application
Water
Copper Tube Shape
Straight
Max. Pressure
582 psi
Tube Material
Copper
Temp. Range
100 Degrees to 400 Degrees F
Copper Tube Type
Type M
Copper Tube Coating
None
Standards
ASTM B88, ASTM B306, ASTM B280, ASTM B819
Soft/Hard
Hard
Material
Copper

Description

Copper Tubing, Application Water, Copper Tube Type Type M, Material Copper, Standards ASTM B88, ASTM B306, ASTM B280, ASTM B819, Wall Thickness 0.042 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.