Jib, Wall Mount, Cap 4000Lb, Weight 1065Lb

  • Mfr # E180-2-14

  • Zoro # G2164480


product price:  $6,558.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
180 Degrees
Capacity (Lb.)
4000 lb
Type
Wall Mounted - Cantilever
Finish
Painted Yellow
Weight (Lbs.)
1,200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E180-2-14
Zoro #
G2164480
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
72 in
Boom Length (Ft.)
14
Flange Width
7 in
Overall Depth
7 in
Overall Height
5 ft
Boom Length
14 ft
Overall Width
14 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Capacity (Lb.)
4000 lb
Type
Wall Mounted - Cantilever
Finish
Painted Yellow
Weight (Lbs.)
1,200
Suspension
Cantilever
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Body Finish
Painted
Includes Mounting Hardware
Mounting Hardware Not Included
Included Components
Hardware
Body Material
Steel
Overall Weight
1,065 lb
Maximum Lifting Capacity
4,000 lb

Description

Jib Crane, Boom Length 14 ft, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 14 ft, Overall Height 5 ft, Overall Depth 7 in, Overall Weight 1,065 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 7 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.