Jib, Wall Mount, Cap 2000Lb, Weight 1250Lb
Mfr # E180-1-20
Zoro # G2164526
product price:Â $5,729.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Swivel Angle
180 Degrees
Type
Wall Mounted - Cantilever
Finish
Painted Yellow
Weight (Lbs.)
1,510
Suspension
Cantilever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E180-1-20
Zoro #
G2164526
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
72 in
Boom Length (Ft.)
20
Flange Width
7 in
Overall Height
6 ft
Boom Length
20 ft
Overall Width
20 ft
Overall Depth
7 in
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Type
Wall Mounted - Cantilever
Finish
Painted Yellow
Weight (Lbs.)
1,510
Suspension
Cantilever
Capacity (Lb.)
2000 lb
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Body Finish
Painted
Maximum Lifting Capacity
2,000 lb
Included Components
Hardware
Body Material
Steel
Includes Mounting Hardware
Mounting Hardware Not Included
Overall Weight
1,250 lb
Description
Jib Crane, Boom Length 20 ft, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 20 ft, Overall Height 6 ft, Overall Depth 7 in, Overall Weight 1,250 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 7 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.