Jib, Wall Mount, Cap 10000Lb, Weight 1680Lb

  • Mfr # D180-5-20

  • Zoro # G2164788


product price:  $8,929.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
180 Degrees
Overall Height (In.)
84 in
Weight (Lbs.)
1,951
Capacity (Lb.)
10000 lb
Boom Length (Ft.)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D180-5-20
Zoro #
G2164788
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
84 in
Boom Length (Ft.)
20
Flange Width
6 in
Overall Height
7 ft
Overall Width
20 ft
Overall Depth
6 1/2 in
Boom Length
20 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Weight (Lbs.)
1,951
Capacity (Lb.)
10000 lb
Suspension
Tension
Type
Wall Mounted - Tension
Finish
Painted Yellow
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Body Material
Steel
Body Finish
Painted
Includes Mounting Hardware
Mounting Hardware Not Included
Overall Weight
1,680 lb
Included Components
Hardware
Maximum Lifting Capacity
10,000 lb

Description

Jib Crane, Boom Length 20 ft, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 20 ft, Overall Height 7 ft, Overall Depth 6 1/2 in, Overall Weight 1,680 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.