SAMPLE-Istanelle Anatol Brown 8-in. Encaustic Patterned Matte Porcelain Wall & Floor Tile

  • Mfr # SAM-ANDIST1117

  • Zoro # G216491033


product price:  $7.45
/ea

Key Features

Length
6 in
Width
5 in
Thickness
0.31 in
Style
Moroccan, Vintage, Rustic, Spanish
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SAM-ANDIST1117
Zoro #
G216491033
UPC #
-
Country of Origin
Portugal

Dimensions

Length
6 in
Width
5 in
Thickness
0.31 in

Details

Color
Anatol
Style
Moroccan, Vintage, Rustic, Spanish
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Material
Porcelain
Shape
square
Finish
Matte

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products