Jib, Wall Mount, Cap 4000Lb, Weight 1880Lb

  • Mfr # D180-2-30

  • Zoro # G2164970


product price:  $6,382.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
180 Degrees
Type
Wall Mounted - Tension
Weight (Lbs.)
1,526
Overall Height (In.)
120 in
Boom Length (Ft.)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D180-2-30
Zoro #
G2164970
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
120 in
Boom Length (Ft.)
30
Flange Width
6 in
Overall Depth
6 1/2 in
Overall Width
30 ft
Overall Height
10 ft
Boom Length
30 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Type
Wall Mounted - Tension
Weight (Lbs.)
1,526
Finish
Painted Yellow
Capacity (Lb.)
4000 lb
Suspension
Tension
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Body Material
Steel
Maximum Lifting Capacity
4,000 lb
Overall Weight
1,880 lb
Included Components
Hardware
Body Finish
Painted
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Jib Crane, Boom Length 30 ft, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 30 ft, Overall Height 10 ft, Overall Depth 6 1/2 in, Overall Weight 1,880 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.