1-1/2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40

  • Mfr # T4BNH22

  • Zoro # G2167304


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4BNH22
Zoro #
G2167304
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
5 ft
Pipe Size (Nominal)
1-1/2"
Inside Dia.
1 39/64 in
Pipe Size (Fittings)
1-1/2"
Wall Thickness
0.141 in
Outside Dia.
1 29/32 in
Overall Length
5 ft
Inside Diameter
1 39/64 in
Outside Diameter
1 29/32 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Temp. Range
-20 Degrees to 650 Degrees F
Standards
ASTM A312
Basic Pipe Fitting Material
Metal
Material (Pipe)
304 Stainless Steel
Max. Pressure
1145 psi @ -20 to 100 Degrees F
Item
Pipe
Pipe Thread Type
MNPT x MNPT
Thread Type
NPT
Side A Thread Type
NPT
Schedule
Schedule 40
Maximum Operating Pressure
1145 psi @ 100 Degrees F
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
650 Degrees F
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Side A Gender
Male
Material Grade
304
Side B Thread Type
NPT
Material
Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Gender
Male

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1 39/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1145 psi @ 100 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 5 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.