Globe Valve, Class 300, 3/4 In.

  • Mfr # 572 3/4

  • Zoro # G2168311


product price:  $161.03
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
3/4"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
572 3/4
Zoro #
G2168311
UPC #
697988580992
Country of Origin
United States

Dimensions

Pipe Size - Valves
3/4"
Inlet to Outlet Length - Valves
2 15/16 in
Pipe Size
3/4"
Inlet to Outlet Length
2-15/16"
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Handle Diameter
2.75 in
Handle Height
5.19 in
Connection Size - Side 2
3/4 in
Overall Length
2.94 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 300
Max. Fluid Temp. - Valves
550 Degrees F
Top of Handle to Inlet Center - Valves
5 3/16 in
Bonnet Style
Union
Body Material
Bronze
Connection Type
FNPT
Class
Class 300
Item
Globe Valve
Max. Fluid Temp.
550 Degrees F
Wedge Material
Bronze
Stem Material
Bronze
Handle Type
Wheel
Max. Water Pressure
600 psi
Valve Stem Type
Rising
Seal Material
Bronze
Handle Material
Iron
Max. Steam Pressure
300 psi
Max. Air Pressure
Not Rated
Max. Fluid Pressure - Valves
600 psi
Top of Handle to Inlet Center
5-3/16"
Standards
ASTM B 124 C37700, ASTM B16, ASTM B61, MSS SP-80
Max. Steam Pressure - Valves
300 psi WSP
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Operating Temperature - Minimum
-20 Degrees F
For Media
Gas, Oil, Steam, Water
Disc Material
Bronze
Seat Material
Bronze
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
6.65
Maximum Pressure - Operating
1,000 psi
Globe Valve Type
Z-Body
Bonnet Material
Bronze
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Maximum Pressure - Steam
300 psi
Connection Type - Side 1
NPT
Operating Temperature - Maximum
550 Degrees F
Valve Series
572

Description

Globe Valve, Pipe Size - Valves 3/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 600 psi, Max. Steam Pressure - Valves 300 psi WSP, Inlet to Outlet Length - Valves 2 15/16 in, Top of Handle to Inlet Center - Valves 5 3/16 in, Valve Class Class 300, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.