4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x1-5/8x3-3/4

  • Mfr # C42703

  • Zoro # G2168713


product price:  $57.39
/ea

Key Features

Milling Diameter
5/8"
Length of Cut
1.625 in
Overall Length
3 3/4 in
Shank Dia.
5/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C42703
Zoro #
G2168713
UPC #
697334427032
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Length of Cut
1.625 in
Overall Length
3 3/4 in
Shank Dia.
5/8 in
Corner Radius
0.000"
Milling Dia.
0.625 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
HGC-4C
End Mill Material
Cobalt
End Mill Application
Finishing
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
End Mill Style
Square
Grade
General Purpose
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Item
Square End Mill
Single End/Double End
Single
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Secondary Material Application
Nickel, Titanium
Flute Type
Spiral
Secondary Material Application ISO Code
S
Flute Spacing
Fixed

Description

Square End Mill, 0.625 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.