Med Duty Fan, 44,535 cfm, 208-230/460V

  • Mfr # 7M858

  • Zoro # G2168871


product price:  $3,178.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
54 in
Exhaust/Supply Fan Motor HP
5 hp
Drive Package With Motor Included
Yes
Mounting Position
Horizontal or Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M858
Zoro #
G2168871
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Height
60 in
Dimension F
55 in
Width (In.)
60 in
Bearing Size
1 1/4 in
Venturi Depth
6 1/2 in
Dimension D
2 in
Venturi Clearance Dia.
55 in
Dimension B
23 in
Dimension A
60 in
Shaft Dia.
1 1/4 in
Dimension E
16 1/2 in
Flange Depth
2 in
Dimension C
6 1/2 in
Max. Depth
23 in
Flange Width
60 in
For Cut-Out Width
56 1/2 in
For Cut-Out Length
56 1/2 in
Venturi Diameter
55 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
56 1/2 in
Overall Width
60 in
Shaft Diameter
1 1/4 in
Overall Height
60 in
Blade Diameter
54 in
Overall Depth
23 in
Width
60"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
5 hp
Drive Package With Motor Included
Yes
Mounting Position
Horizontal or Vertical
Stock No.
1AHA6
CFM @ 0.125-In. SP
41,763 cfm
Intake Guard No.
1WBU8
Sones @ 0.000-In. SP @ 5 Ft.
43
Full Load Amps
15.0-13.6/6.8
Phase
3
Includes
Drive Package
CFM @ 0.500-In. SP
28,159 cfm
CFM @ 0.250-In. SP
38,990 cfm
Weatherhood No.
1WBW5
Sones @ 0.250-In. SP @ 5 Ft.
35
Fan RPM
507
Number of Blades
5
CFM @ 0.000-In. SP
44,535 cfm
Item
Exhaust Fan with Drive Package
Galvanized Wall Shutter No.
3C732
Max. BHP
5.75 hp
Fiberglass Wall Shutter No.
5C221
Motor Insulation
Class F
CFM @ 0.375-In. SP
35,068 cfm
Max. Inlet Temp.
104 Degrees F
Motorized Wall Galv. Shutter Stock No.
3C732
Motor RPM
1,750 RPM
Motor Type
3-Phase
Fan Voltage
208-230/460V AC
Frame Material
Steel
Hz
60 Hz
Wall Collar Stock No.
1WBV7
Assembled/Unassembled
Unassembled
Motor Enclosure
Open Dripproof
Bearing Type
Regreasable Cast Pillow Block
Propeller Material
Galvanized Steel
Drive Package Included
Yes
Exhaust Airflow @ 0.125 in SP
41,763 cfm
Exhaust Airflow @ 0.000 in SP
44,535 cfm
Number of Fans
1
Mounting Orientation
Horizontal, Vertical
Fan Style
Panel
Drive Type
Belt Drive
Number of Shutters
0
Exhaust Airflow @ 0.250 in SP
38,990 cfm
Ventilation Type
Exhaust
Motor Horsepower
5 hp
Motor Speed
1,760 RPM
Vent Design
Ductless
Includes Dehumidistat
No
Exhaust Airflow @ 0.500 in SP
28,159 cfm
Full Load Current
14 A
Includes Motor
Yes
Nameplate Voltage
230/460V AC
Maximum Inlet Temperature
104 Degrees F
Blade Finish
Galvanized
Frame Finish
Zinc Plated
Assembled
Unassembled
Includes Grill
No
Blade Material
Steel
Maximum Noise Level
43 sones
Frequency
60 Hz
Exhaust Airflow @ 0.375 in SP
35,068 cfm
Number of Speeds
1
Maximum Airflow
44,535 cfm
Noise Level @ 0.000 in SP @ 5 ft
43 sones
Speed Controllable
No
Standards
AMCA, UL/cUL
Noise Level @ 0.125 in SP @ 5 ft
39 sones
Guard Type
None
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 44,535 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 44,535 cfm, Maximum Noise Level 43 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.