Hi Gate Turnstile, Free Exit, 2 Way

  • Mfr # TGGE-S-FE

  • Zoro # G2168927


product price:  $57,728.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Overall Height (In.)
90 in
Rotation
Counter/Clockwise
Type
Free Exit
Operation
Electric
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TGGE-S-FE
Zoro #
G2168927
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height (In.)
90 in
Overall Width (In.)
96 in
Overall Length (In.)
35 in
Arm Length
26 1/2 in
Overall Height
90 in
Overall Length
35 in
Overall Width
96 in

Details

Item
Tandem Hi Gate Turnstile
Rotation
Counter/Clockwise
Type
Free Exit
Operation
Electric
Material
Stainless Steel
Finish
Brushed
Includes
Control Box, Micro Switch, Transformer
Control Type
Electric
Voltage
24V DC
Hardware
Included
Gate Style
Full Height
Standards
ASTM
Includes Mounting Hardware
Included
Exit Type
Free
Product Type
Tandem Hi Gate Turnstile
Operation Direction
2-Way
Turnstile Rotation
Counter-Clockwise
Operating Voltage
24V DC

Description

Tandem Hi Gate Turnstile, Turnstile Rotation Counter-Clockwise, Includes Control Box, Micro Switch, Transformer, Overall Height 90 in, Exit Type Free, Operation Electric, Operating Voltage 24V DC, Overall Length 35 in, Operation Direction 2-Way, Overall Width 96 in, Arm Length 26 1/2 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Full Height, Product Type Tandem Hi Gate Turnstile, Finish Brushed, Standards ASTM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.