Shop MONTOUR LINE
See all product information
Create Account
Retractable Belt Stanchion, Low Base, 2.5" Orange Post 9' Fl.Org Belt
- Mfr # S400-OR-FOR-90
- Zoro # G302004321
product price:
$
149.99
/ea
Free Shipping & Returns
Key Features
Belt Length
9 ft
Color
Fluorescent Orange
Height (In.)
40in
Material
Polyester, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S400-OR-FOR-90
- Zoro #
- G302004321
- UPC #
- 730167620956
- Country of Origin
- China
- Color
- Fluorescent Orange
- Material
- Polyester, Steel
Dimensions
- Belt Length
- 9 ft
- Height (In.)
- 40in
Description
Our MSX630 safety stanchions are designed with highly visible yellow, red, or orange 2.5” posts and durable etractable belts in a wide variety of colors and messaging, making this a convenient solution for crowd control and safety management. Its stumble-proof low profile base provides stability without interfering with foot traffic. With lengths of 7.5 feet, 9 feet, or 11 feet and a belt braking technology to control the speed of retraction, these retractable belt barrier stanchions are suitable for day to day use in retail or industrial settings.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.