Rotary Screw Air Compressor, 30 HP, 3 Ph (Discontinued)
- Mfr # UP6-30-125/120-230/460-3
- Zoro # G2169426
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UP6-30-125/120-230/460-3
Zoro #
G2169426
UPC #
094703194715
Country of Origin
United States
Dimensions
Tank Size - Air Compressor
120 gal.
Overall Depth
36"
Overall Height
70"
Overall Length
74"
Tank Size
120 gal.
Description
Rotary Screw Air Compressor, Air Dryer Included No, HP - Air Compressor 30.0, Phase - Electrical 3, Input Voltage - Air Compressor 240VAC, 480VAC, Free Air CFM @ Max. Pressure - Air Compressor 117, Tank Size - Air Compressor 120 gal., (F)NPT Outlet 1 In., Max. Pressure - Air Compressor 125 psi, Tank Style - Air Compressor Horizontal, Full Load Amps 79.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.