Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1

  • Mfr # CHMD x NL30 68 x CYL-CE-18ga

  • Zoro # G2170570


product price:  $900.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHMD x NL30 68 x CYL-CE-18ga
Zoro #
G2170570
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
68 5/8 in
Window Height
26 in
Dimension E
34 7/16 in
Window Width
5 in
Dimension B
37 5/8 in
Dimension a
6 5/8 in
Door Height
80 in
Top Hinge to Door Top Height
6 5/8 in
Bottom Hinge to Door Top Height
68 5/8 in
Door Width
36 in
Middle Hinge to Door Top Height
37 5/8 in
Door Thickness
1 3/4 in

Details

Item
Narrow Light Steel Door
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Material
18-gauge
Fire Rating
90 min
Security Door Color
Gray
Includes
Doors Without Glass
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
1
Door Hand Orientation
Non-Handed
Window Style
Rectangle
Glass Insert Included
No Glass Insert Included
Includes Louver
No Louver Included
Standards
UL
Door Material
Steel
Door Metal Material Gauge
18 ga
Hinge Placement Type
1

Description

Narrow Light Steel Door, Door Type 1, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, Includes Glass Not Included, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In., 34-7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.