1-1/4" x 1" FNPT 316 SS Reducing Coupling

  • Mfr # 60RC111N114010

  • Zoro # G2171881


product price:  $12.65
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4" x 1"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60RC111N114010
Zoro #
G2171881
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1"
Pipe Size
1-1/4" x 1"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
49.3 mm
Fitting Side A Outside Diameter
1 1/4 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Reducing Coupling
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Couplings
Standards
ASME B1.20.1
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Gender
Female
Includes Seal
No
Color
Silver
Maximum Operating Pressure
300 psi
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
11
Class
Class 150
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11
For Pipe Schedule
40
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Material Grade
316

Description

The ZORO SELECT - 60RC111N114010 is a stainless steel reducing coupling that connects two pipes of different sizes in piping systems.

Constructed from stainless steel grade 316, it is rated for use with air, natural gas, non-potable water, oil, potable water, and steam within specified conditions. The fitting has a Class 150 pressure rating; rated for operation up to 300 psi; suitable for steam up to 150 psi within specified conditions. It has a total length of 49.3 mm as specified.

Key Features:

  • Material Grade: 316 Stainless Steel, providing corrosion resistance and durability.
  • Fitting Class: Class 150, indicating industry-standard pressure rating.
  • Max. Pressure: 300 psi, suitable for high-pressure applications.
  • Max. Steam Pressure: 150 psi.
  • Overall Length: 49.3 mm.
  • Application Compatibility: Intended for use with air, natural gas, non-potable water, oil, potable water, and steam within specified conditions.
  • Connection Types: Threaded connections: Side A FNPT, Side B NPT.
  • Sizes: Side A - 1 1/4 in; Side B - 1 in.
  • Standards: Meets ANSI Standards B1.20.1, Class 150.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.