IEC Magnetic Contactor, No Auxiliary Contacts, 208V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE095F00E

  • Zoro # G2175047


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
208V AC
Number of Poles
3
Full Load Amps-Inductive
95 A
Full Load Amps-Resistive
130 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTCE095F00E
Zoro #
G2175047
UPC #
786685352572
Country of Origin
Germany

Dimensions

Product Length/Depth
6.5 in
Frame Size
F
Overall Depth
6.5 in
Overall Width
3.5 in
Overall Height
6.5 in
Mounting Hole Distance - Height
6.14 in
Mounting Hole Diameter
0.24 in
Mounting Hole Distance - Width
2.79 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
208V AC
Number of Poles
3
Full Load Amps-Inductive
95 A
Full Load Amps-Resistive
130 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Frame / Series / Class / Code
Frame F
Reversing
No
HP @ 3 Phase - 575V
100 hp
HP @ 1 Phase - 230V
15
Enclosure NEMA Rating
No Enclosure
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Product Name
Eaton XT IEC contactor
Compliances
CE Marked
Contact Configuration
0 NO, 0 NC
Amperage Rating
95A
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 600V AC
125 hp
Frequency
60 Hz
Contactor Style
IEC
Full Load Current - Inductive
95 A
Mechanical Operating Durability
10,000,000
Electrical Operating Durability
300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
Horsepower @ Three Phase - 480V AC
100 hp
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 240V AC
15 hp
Mounting Style
DIN Rail, Panel
Full Load Current - Resistive
130 A
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 208V AC
40 hp
Response Time
Less Than14 msec (AC Operated Opening Delay), Less Than20 msec (AC Operated Closing Delay), Less Than34 msec (DC Operated Opening Delay), Less Than45 msec (DC Operated Closing Delay)
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
50 hp
Includes Auxiliary Contacts
No
Embedded Surge Suppressor
Yes

Description

The Eaton XT IEC contactor is an IEC magnetic contactor rated for switching power within specified parameters. It is a 3-pole, non-reversing device with a 208V AC coil and screw terminals, and it does not include auxiliary contacts. It is part of the XT series (Frame F) and is compatible with standard enclosures (if applicable) or as specified by manufacturer standards.

Amperage rating: rated for a maximum continuous current of 95A under specified conditions

  • Coil Voltage / Coil Volts: designed for operation at the specified coil voltage range (e.g., 208V AC)
  • Aux. Contact Configuration: does not include auxiliary contacts as part of its configuration
  • Auxiliary Contact Form: Does not include auxiliary contacts
  • Certifications: Conforms to relevant safety and performance standards, subject to proper installation and use
  • Contact Configuration: has no auxiliary contact configurations included in this product model
  • Contactor Style: conforms to IEC standards for magnetic contactors when installed properly within system specifications
  • Frame / Series / Code: part of the XT series (Frame F), as designated by manufacturer specifications
  • Frame Size: F
  • Frequency: rated for operation at nominal frequency of 60 Hz within specified limits
  • Frequency Rating: rated for operation at nominal frequency of 60 Hz within specified limits
  • Full Load Amps - Inductive: rated for a maximum inductive load current of up to 95A under test conditions
  • Full Load Amps - Resistive: 130 A
  • HP @ 3 Phase - 208V: 25 hp
  • HP @ 3 Phase - 240V: 40 hp
  • HP @ 3 Phase - 480V: 100 hp
  • HP @ 3 Phase - 575V: 100 hp
  • Height: 3.54 in
  • IP Rating: IP20
  • Includes Auxiliary Contacts: No
  • Item: IEC Magnetic Contactor
  • Maximum Operating Temperature: 122 Degrees F
  • Maximum Voltage Rating: 690V AC
  • Mechanical Operating Durability: 10000000
  • Minimum Operating Temperature: -13 Degrees F
  • Mounting Style: DIN Rail, Panel
  • Mounting Hole Diameter: 0.24 in
  • Mounting Hole Distance - Height: Not Applicable
  • Mounting Hole Distance - Width: Not Applicable
  • Number of Auxillary Contacts: 0
  • Number of Poles: 3
  • Overall Depth: 6.5 in
  • Overall Height: 6.5 in
  • Overall Width: 3.5 in
  • Product Height: 6.5 in
  • Product Length/Depth: 6.5 in
  • Product Name: Eaton XT IEC contactor
  • Response Time: Not Rated
  • Reversing: No
  • Reversing Capability: Non-Reversing
  • Series: XT
  • Standards: CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
  • Terminal Connection Type: Screw
  • Type: Full voltage non-reversing contactor
  • Width: 3.5 in
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.