Lockout Padlock, Keyed Alike, Aluminum, Blue, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # ALU-BLU-38ST-KA6PK

  • Zoro # G2176177


product price:  $137.99
/pk 6, $23.00/ea
Free Shipping & Returns

Key Features

Body Color
Blue
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALU-BLU-38ST-KA6PK
Zoro #
G2176177
UPC #
754473610357
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
6
Features
Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, One-Piece Body Design
Number of Pins
6
Includes
(3) Keys, (3) Padlocks
Body Finish
Anodized
Control Key Registration Required
No
Number of Bumpers
0
Labeling
No Label or Tag
Non-Removable Key
No
Horizontal Shackle Clearance
13/16 in
For Location
Indoor, Outdoor
Number of Tumbler Pins
6
Shackle Material Coating
Chrome Plated
Minimum Temperature
-30 Degrees F
Language
English, French, Spanish
Vertical Shackle Clearance
1 1/2 in
Body Material Coating
Anodized
Number of Keys Included
6
Key Style
Linear
Body Shape
Rectangular
Maximum Temperature
300 Degrees F
Resistance Properties
Corrosion Resistant
Opening Type
Key
Header
Danger

Description

Lockout Padlock, Body Color Blue, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.