This item is Discontinued.

Dayton Limit Switch, 1NC/1NO, Actuator Location: Side 4VZD6

Limit Switch, 1NC/1NO, Actuator Location: Side (Discontinued)

  • Mfr # 4VZD6
  • Zoro # G2178102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4VZD6
Zoro #
G2178102
UPC #
-
Country of Origin
Brazil

Dimensions

Width
1.2"
Actuator Length - Limit Switch
2.00 in
Actuator Length
2 in
Roller Width
0.24 in
Height
4.2"
Depth
1.7"
Roller Dia.
22mm
Roller Diameter
0.71 in
Mounting Hole Diameter
0.2 in
Arm Length - Maximum
2 in

Details

Item
Limit Switch
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
Mounting - Limit Switch
Surface
Actuator Location (Limit Switch)
Side
Body Material
Plastic
Mounting Hole Spacing - Limit Switch
0.78 in
IP Rating
IP66
Operating Force
2 in-oz
Contact Form - Limit Switch
1NC/1NO
Arm Material
Zamak
Series
Dayton
Operating Temp. Range
32 Degrees to 185 Degrees F
Movement
Omnidirectional
Electrical Connection
3 ft Cable
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Mounting Hole - Limit Switch
(2) 0.20 in dia
Actuator Location
Side
Contact Form
1NO/1NC
Voltage Rating
250AC
Amps
10
Standards
CE, CSA, UL Listed
Stem Thread - Limit Switch
No Stem
Actuator Style
Rotary Lever Arm
Operating Temperature - Maximum
185 Degrees F
Operating Torque - Maximum
2 in-oz
Directional Movement
Omnidirectional
Mounting Hole Horizontal Center to Center Distance
20 mm
Number of Mounting Holes
2
Operating Temperature - Minimum
32 Degrees F
Mounting Style
Surface

Description

Limit Switch, Actuator Location - Limit Switch Side, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 2.00 in, Mounting - Limit Switch Surface, Electrical Connection 3 ft Cable, IP Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.