1-1/4" or 1-1/2" Slip Union TPR Check Valve
Mfr # 4UN79
Zoro # G2180796
product price:Â $34.69
/eaKey Features
Pipe Size
1 1/4" or 1 1/2"
Connection Type
Slip x Slip
Connection
Slip Union
Body Material
TPR
Mounting Orientation - Check Valves
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4UN79
Zoro #
G2180796
UPC #
190735335376
Country of Origin
Mexico
Dimensions
Pipe Size
1 1/4" or 1 1/2"
Pipe or Tube Size - Check Valves
1 1/4 in or 1 1/2 in
Size
1 1/4" or 1 1/2"
Pipe or Tube Size
1 1/4 in or 1 1/2 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring Swing, Body Material - Valves TPR, Pipe or Tube Size 1 1/4 in or 1 1/2 in, Connection Type Slip x Slip, Mounting Orientation Vertical, Max. Steam Pressure - Valves Not Rated, Application - Valves General Purpose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.