90 Degree Safety Valve Discharge Elbow 90 Degree Safety Valve Discharge Elbow, 3" Pipe, FNPT

  • Mfr # 0300300100

  • Zoro # G2182521


product price:  $1,335.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Safety Valve Discharge Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
3"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0300300100
Zoro #
G2182521
UPC #
690291016738
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3 in
Pipe Size
3"
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
90 Degree Safety Valve Discharge Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
90 Degree Safety Valve Discharge Elbow
Standards
UL: FM Approved: ASME B16.4
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Class 125
Temp. Range
-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
90 Degree Safety Valve Discharge Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 125
Saturated Steam Pressure
125 psi
Includes Pre-Applied Thread Sealant
No
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Color
Black
Fitting Side A Gender
Female
Fitting Side B Type
NPT
For Pipe Schedule
40
Maximum Operating Pressure
175 psi @ 150 Degrees F
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side B Gender
Female

Description

90 Degrees Elbow, Cast Iron, Class Class 125, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 3 in, Female, Threaded, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.