Hex Bushing Hex Bushing, 1/2" x 3/8" Pipe, FNPT x MNPT, Malleable Iron, Class 300

  • Mfr # 0318905486

  • Zoro # G2183763


product price:  $1.95
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/2" x 3/8"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0318905486
Zoro #
G2183763
UPC #
069029134738
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2" x 3/8"
Pipe Size - Pipe Fitting
1/2 in x 3/8 in
Pipe Size
1/2" x 3/8"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Hex Bushing
Standards
UL: FM Approved: ASME B16.3
Temp. Range
-20 Degrees to 350 Degrees F
Saturated Steam Pressure
150 psi @ 350 Degrees F
Basic Pipe Fitting Shape
Bushing
Specific Pipe Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Max. Pressure
300 psi@150 Degrees F
Fitting Schedule/Class
Class 150
Pipe Fitting Schedule/Class
Class 150
Fitting Side A Type
NPT
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side A Gender
Male
Color
Black
Includes Seal
No
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
For Pipe Schedule
80
Fitting Side B Type
NPT

Description

Hex Bushing, Steel, Class Class 300, For Pipe Schedule 80, 1/2 in, Male, NPT, 3/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.